- Nickel Plated Round Tubing End Cap
- For 3/4" Od Tubing (16 Or 18 Gauge)
- Fits Inside Tubing
- Hole Size 5/8"
Allpoints 263789 Cap, End - Round Tubing
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 263789 |
| Type | Hardware |
| Brand | AllPoints |
Related Products
Thermostat,Bjwa,Griddle Lo 150°-400°Hi,Ccw, 3/16" X 8" Bulb, 24" Cap Tube. Knob - Ap#224457 Bezel, Ap#261278 Fits Vulcan Model With Griddles Fb18, Fb24, Fb361, Fb362, Fb363, Fk361, Fk362, Fk363, Fm12, Fm18, Fm361, Fm362, Fm363, Fv361, Fv362, Fv363, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vk36, Vo236, Vs12f, Vs12t, Vs18f, Vs24f, Vs24m, Vs36f, Vs36m, Vv36
Reversible Cam Rise Lift Off Hinge, Die-Cast Zinc Polished Chrome. 10-1/16" Long Od. X 5-1/2" Wide Od. Strap Has A Plastic Cam Rise Stem In It Which Goes Into The Flange., Number "1245" Is Casted On Strap & Flange. 1-1/8" Offset To Reverse Remove Cap And Push Out Cam, Replace Cam On Other Side Of Strap And Replace Cap. For Replacement Cam Kit Order #28-2410
Rebuilt Flame Switch, 36" Cap Tube, 3/16" Dia X 2" Length Bulb. Fits Vulcan Hart Models 924re, 936re, 936re-Ch1, 948re, 948re-Ch1, 948re-Chdl1, 960re, 972re, Conv Oven, Fhb1, Fhb1f, Fhbi1, Fhbi1f, Fhbio, Fhbio1, Fhbo, Fhbo1, Fk361, Fk362, Fk363, Hb1, Hb1c, Hb1f, Hb1fc, Hb2, Hbi1, Hbi1c, Hbi1f, Hbi1fc, Hbi2, Oven Std Ignit, Std Oven, V1g12m, V1g12s, V1g24m, V1g24s, V212m, V212s, V218m, V218s, V2h36, V2h36c, V2h36m, V2h36s, V3036, V3036c, V3036m, V3036s, V3g36, V3g36c, V3g36m, V3g36s, V424m, V424s, V436, V436c, V436m, V436s, V636, V636c, V636m, V636s, Vir36, Vir36c, Vir36f, Vir36fc, ...
Orifice Adapter #72 This Adapter Will Renew From 80% To 90% Of All Orifices, Enabling The To Use A Higher B.T.U. Gas. Obsolete As Well As Modern Appliance Orifices Can Be Renewed Efficiently At Minimum Cost. The M-100 Adapter Is The Most Essential Item In The Serviceman'S Kit. Very Often, The Adapter Saves The Serviceman A Trip Back To The Shop, When He Does Not Have The Proper Replacement. The Existing Cap Or Plug On The Appliance Can Be Quickly Renewed On The Job, Saving Time And Money.
Top Burner Valve [ 1/8" Mpt X 3/8"-27 ] [ Rotation Off/On] [Stem Position Down] [Stem Size .240"] Stem 1-3/4" Long. [Ctr Inlet To End Of Stem 2-1/2"] [ Angle - 90], [ Comes With #40 Adj Orifice, Cntr Of Stem To Bottom Of Inlet 7/8", Nov-2005 Style Change Was Knurled Now Hex Cap