Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2953494

MPN #: 264264

Allpoints 264264 Reducing Coupling 7/8" Ftg X 3/4"

Product Description
  • 7/8" Id Female X 3/4" Id Female Reducer Coupling
  • The Ndl Acr Copper Fittings Series, With Increased Weight
  • Has Been Especially Designed For Commercial Refrigeration
  • And Hvacr Systems, Providing Excellent Fit & Finish,
  • As Well As Economy Of Joining.
  • Ndl Acr Copper Fitting Series Is Manufactured To The Asme
  • B16.22 Standard, Sizes Are Marked On Fittings.
PRICE
$2.57

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number264264
TypeRefrigeration Parts
BrandAllPoints