- Heavy Duty Safety Latch W/ Strike.
- Polished Chrome W/ Stainless Steel Inner Working Parts.
- No Lock.
- Length: 11-5/32" (283 mm) Latch | 2-11/16" (68 mm) Strike
- Width: 3-3/16" (81 mm) Latch | 3-7/32" (82 mm) Strike
- Height: 2" (51 mm) Latch | 3-1/4" (83 mm) Strike
- Offset: 3/4 To 1-5/8" (19 To 41 mm)
- Chg W38-1500
- Use With Ap# 22-1529 Safety Release Handle.
Allpoints 264323 Latch And Strike - Offset
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 264323 |
| Type | Hardware |
| Brand | AllPoints |