- Strike Only, Mount Hole Centers 2-9/32" And 2-17/32"
- Length: 2-11/16" (68 mm)
- Width: 3-7/32" (82 mm)
- Height: 2-7/32" (57 mm)
- Plating: Chrome-Plated
- Offset: -1/8 To 3/8" (-3 To +10 mm)
- Chg W38-Y002
Allpoints 261893 Strike
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 261893 |
| Type | Hardware |
| Brand | AllPoints |