Allpoints 264328 Door Closer Flush
Allpoints 264328 Door Closer Flush
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 264328 |
| Type | Hardware |
| Brand | AllPoints |
Related Products
Latch Only, No Lock Or Strike, Polished Chrome. 11-3/4" Overall Length 3-3/8" Mount Hole Centers Solid Ss Inner Working Parts And Forged Brass Handle. Strike W/4 Hole Base 3-7/32"W X 1-29/32"L. #26-1893 Flush To 3/8" Offset #26-1894 3/4" To 1-5/8" Offset #26-1895 1-3/4" To 2-1/2" Offset Use With #22-1529 Safety Release Handle. Chg W38
Power Cartridge Only. Nsf, Chrome Plated. Internal Spring Cartridge. Concealed Spring For Non-Rise Full Face Doors. For Right Or Left Opening Doors. Concealed Body 3-13/16" Long X 7/8" Sq. Top Plate 3" X 1" Od. With 1" Hole Centers. 120 Degree Range. Used Wih Left Or Right Mounting Brackets Beverage Air Cfg24, Cfg36, Cfg48, Cfg74, Crg24, Crg36, Crg48, Crg74, Kf12, Kf24, Kf36, Kf48, Kf74, Kr12, Kr24, Kr36, Kr48, Kr74, Ucr27 Norlake Refrigerator Nr(211,482,763), Lr(152,192) Freezer Nf(211,482,763), Zf081sms-22 (Dq Topping Freezer) T-23-2, Tssu 36-12mb, Tssu 48-18mb, Tssu Series, Tssu-48, ...
Door Closer Complete, Hydraulic, 7"H X 2 1/2" W, Body W/External Mount Holes Mount Hole Ctrs 5-3/4" Kit Includes: 11094000003, 1094 Series Hydraulic Closer And 11094000026 Flush Hook With Hardware
Material: Steel Weight: .61 Lb Plating: Chrome-Plated Type: For Left-Hand Doors Used W/ Bottom Hinges | Self Closing
Reversible Cam Rise Lift Off Hinge. Die-Cast Zamack Polished Chrome. Flush Offset 5-1/2" X 10" Od Strap Hole Centers 5-1/16" Flange Hole Centers 4-1/2" To Add Spring Cartridge Order #26-1903 For Replacement Cams Order #28-1164 Standard Kiel Series 9300l Replacement Chg W60-1000 Series 1245, 2860