Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2951542

MPN #: 1097-000004

Allpoints 261889 Kason 11097000004 Door Closer For Kason

Product Description
  • Series 1097,Spring Operated Door Closer,
  • Left Or Right Hand Hinge.
  • For Doors 200 Lbs Or Greater.
  • 17-3/8" Long Body X 19-3/4" Arm
  • Flush Or 7/8" Offset Without Shims
  • Mounting Plate 3-9/16" Wide Od.
  • Finish: Kasonized
  • Spring Cartridge 1097-12
PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1097-000004
TypeHardware
BrandKason