SpotSee ShockWatch® Alert Tape, 2 Mil, 2"W x 200 Yds., Yellow/Black, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The ShockWatch® alert tape can be incorporated into an overall program for reducing product mishandling. It can be used with impact indicators to act as a visual deterrent to improper handling. Alerts recipient to handle contents with care. The alert tape is highly visible with yellow and black colors. This product has a limited warranty of 1 year.
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 yd |
| Width | 2 in |
| Weight | 3 lbs |
| Dimensions | 2" x 200 Yds. in |
| Thickness | 2 mil |
Product Details
| Type | Alert Tape |
| Security | Tamperproof |
| Color | Yellow |
| Series | ShockWatch® |
| Shelf Life | 2 Years from Date of Sale |
| For Use With | ShockWatch® Impact Labels |
| Indicator Type | Impact |
| Recommended Use | Monitoring Sensitive Goods within Supply Chain |
| Package Quantity | 1 |
| Manufacturers Part Number | 26602 |
| Adhesive | Acrylic |
| Brand | SpotSee |
Warranty
| Warranty | 1 yr |