Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954063

MPN #: 052779-3

Allpoints 2661025 Filter, Nylon, 13-1/4"X 18" For Taylor Freezer

Product Description
  • Color: Blue
  • Material: Nylon
  • Length: 18" | 457 Mm
  • Width: 13 1/4" | 337 Mm
  • Thickness: 1/2" | 13 Mm
PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number052779-3
TypeRefrigeration Parts
BrandTaylor Freezer