Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Supco

Model # :WBB461518

MPN #: HP163S

Supco Liquid Line Heat Pump Filter Drier - 3/8" ODF - 6-5/16"

Product Description
Supco Liquid Line Heat Pump Filter Drier - 3/8" ODF - 6-5/16"

Supco HP Bi-Directional Driers are designed to provide complete protection to your heat pump or reverse cycle system.
  • For Heat Pump or Reverse Cycle Applications
  • High Organic and Inorganic Acid Removal
  • Solid Block Desiccant core
  • Proven, nylon internal check valves
  • High moisture removal
  • Nickel plated SAE flare and solid copper ODF fittings
  • Corrosion resistant paint
  • Maximum Working Pressure = 500 PSIG
  • Minimum Burst Pressure = 2500 PSIG.
PRICE
$23.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-5/16 in
Width3 in
Depth7 in
Height2-1/2 in
ConnectionODF
Diameter3-3/32 in
Connection Size3/8

Product Details

Package Quantity1
DescriptionLiquid Line Heat Pump Filter Drier - 3/8 ODF - 6 5/16
Manufacturers Part NumberHP163S
BrandSupco