Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954078

MPN #: 032560

Allpoints 2661043 Seal, Drive Shaft For Taylor Freezer

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 1" | 25 Mm
  • Outer Diameter: 1 3/8" | 35 Mm
  • Depth: 7/8" | 22 Mm
PRICE
$4.49

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number032560
TypeRefrigeration Parts
BrandTaylor Freezer