- Color: Black
- Material: Rubber
- Inner Diameter: 3/4" | 19 Mm
- Outer Diameter: 1" | 25 Mm
- Thickness: 1/8" | 3 Mm
Allpoints 2631042 O-Ring, 1" Od, 3/4" Id, Blk For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$0.55
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-067500-0009 |
| Type | Gaskets, Sealing |
| Brand | Hobart |