Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954081

MPN #: 016137

Allpoints 2661049 O-Ring (3/8" Od) For Taylor Freezer

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 1/4" | 6 Mm
  • Outer Diameter: 3/8" | 10 Mm
  • Thickness: 1/16" | 2 Mm
PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number016137
TypeRefrigeration Parts
BrandTaylor Freezer