Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2954082

MPN #: 020571

Allpoints 2661051 O-Ring, 1-1/16" Od For Taylor Freezer

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 13/16" | 21 Mm
  • Outer Diameter: 1 1/16" | 27 Mm
  • Thickness: 1/8" | 3 Mm
PRICE
$1.31

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number020571
TypeRefrigeration Parts
BrandTaylor Freezer