Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taylor Freezer

Model # :WBB2953140

MPN #: 018550

Allpoints 2661066 O-Ring, .291 Id For Taylor Freezer

Product Description
  • Color: Black
  • Material: Rubber
  • Inner Diameter: 1/4" | 7 Mm
  • Outer Diameter: 7/16" | 11 Mm
  • Thickness: 1/16" | 2 Mm
PRICE
$0.51

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number018550
TypeRefrigeration Parts
BrandTaylor Freezer