- Material: Stainless Steel Hasp
- Weight: .34 Lb
- Length: 4-1/2" | 114 mm
- Width: 1-1/2" | 38 mm
Allpoints 266153 Hasp (4-1/2", Stainless Steel)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266153 |
| Type | Refrigeration Parts |
| Brand | AllPoints |