Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zing

Model # :WBB2346358

MPN #: 7242

ZING Stainless Steel Hasp, 7242

Product Description
Stainless Steel Hasp accommodates 7 padlocks. Overall Dimensions: 3.5"L x 2.5"W

PRICE
$20.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.5 in
Height.3 in
Weight0.2 lbs
Accepts Shackle Up To3/8" diameter
Size2.5
Hasp Length2.5 in
Jaw Diameter1"

Product Details

Padlock Capacity7
ColorSilver
MaterialStainless Steel
DescriptionStainless Steel Hasp
Package Quantity1
Manufacturers Part Number7242
BrandZing