- Material: Brass
- Weight: .055 Lb
- Length: 3-7/16" | 188 mm
- Width: 1-1/8" | 29 mm
- Plating: Chrome-Plated
- Thickness: 1/16" | 2 mm
- 90217003610015c
Allpoints 266175 Kason 90217003610015 Ccover, Hinge For Alto Shaam
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.71
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | CV-22171 |
| Type | Refrigeration Parts |
| Brand | Alto-Shaam |