- Weight: .549 Lb
- Length: 6-1/8" Overall | 156 mm Overall
- Width: 2" Strap | 51 mm Strap
- Height: 3-1/16" Base | 78 mm Base
- Plating: Chrome-Plated
- Offset: 1-1/8" | 29 mm
Allpoints 266177 Kason 1070000040 Hinge 1-1/8" Ofst, 6"L For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 1070-000040 |
| Type | Refrigeration Parts |
| Brand | Kason |