Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2954553

MPN #: 1026-0206-1201

Allpoints 266234 Socket, Leg Steel, Weld Mount

Product Description
  • Material: Steel
  • Weight: .435 Lb
  • Type: For 1-1/4" Pipe, 1-1/2" Or 1-5/8" Od Tubing
PRICE
$4.58

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1026-0206-1201
TypeRefrigeration Parts
BrandStandard Keil