- Weight: 5.155 Lb
- Length: 11-5/32" (283 mm) Latch | 2-11/16" (68 mm) Strike
- Width: 3-3/16" (81 mm) Latch | 3-7/32" (82 mm) Strike
- Height: 2" (51 mm) Latch | 4-1/8" (105 mm) Strike
- Plating: Chrome-Plated
- Offset: 1-5/8 To 2-1/2" (41 To 64 mm)
- Chg W38-2000
Allpoints 266278 Latch, Hd 1-5/8To2-1/2"Ofst, Str
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266278 |
| Type | Refrigeration Parts |
| Brand | AllPoints |