- Weight: 5.06 Lb
- Length: 11-5/32" (283 mm) Latch | 2-11/16" (68 mm) Strike
- Width: 3-3/16" (81 mm) Latch | 3-7/32" (82 mm) Strike
- Height: 2" (51 mm) Latch | 3-1/4" (83 mm) Strike
- Includes: Cylinder Lock
- Plating: Chrome-Plated
- Offset: 3/4 To 1-5/8" (19 To 41 mm)
- Chg W38-1500-C
Allpoints 266277 Latch, Hd 3/4To1-5/8"Ofst, Lk/St
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266277 |
| Type | Refrigeration Parts |
| Brand | AllPoints |