Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage Air

Model # :WBB2955048

MPN #: 401-177

Allpoints 266284 Bracket, Hinge W/Closer, Top

Product Description
  • Material: Steel
  • Weight: .61 Lb
  • Plating: Chrome-Plated
  • Type: For Left-Hand Doors
  • Used W/ Bottom Hinges | Self Closing
PRICE
$3.86

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number401-177
TypeRefrigeration Parts
BrandBeverage Air