Ashland 26"W Hinge Gate Assembly, 3'L, Frame Skatewheel Conveyor Gate w/Gas Struts & Brackets,20 WPF
Write a Review
|
Questions & Answers (0)
Product Description
Gates are used to create a walkway through a conveyor system. The gas strut assist mechanism reduces the lifting force required to open the gate. The roller or skatewheel gate conveyor and the gate hinge kits are sold separately. 3' Gate, Galvanized, Skew 240F, 20 WPF, Galvanized 2-1/2" x 12' Frame Skatewheel Conveyor Gate with Gas Struts & Brackets. Field Assembly Required.
PRICE
$785.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 26 in |
| Weight Capacity | 180 lbs |
| Axle Center | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Hinge Gate |
| Color | Silver |
| Manufacturers Part Number | 59454 |
| Wheels per Foot | 20 |
| Brand | Ashland Conveyor Products |