Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354340

MPN #: 106308PCSN

26x12x48 Solar Star Greenhouse w/Solid Polycarbonate, Gas Heater

Product Description
The Gothic Solar Star Greenhouse Kit is available with solid polycarbonate, greenhouse film with roll-up sides or polycarbonate with roll-up sides.Frame is constructed from highest quality Allied Gatorshield structural steel tubing.End frame is constructed from strong 16 gauge 1.5 square Allied Gatorshield structural steel tubing. Heavy-duty double doors are 48W x 92H each, and come complete with stainless steel hinges and latch. Optional second door kit is also available. Heavy-duty ground posts are included with 20'W, 26'W, 30'W and 34'W units. Heavy-duty mounting feet, that can be used on any surface and come with pre-drilled fastening holes, are included with 38'W units.

PRICE
$42,339.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 ft
Width26 ft
Height12' 7-3/4" ft
Weight3441 lbs
Opening (W x H)4' x 7' 8"
Peak Height12'

Product Details

Assembly RequiredYes
TypeGreenhouse System
ColorClear
StyleGothic
Capacity14976 ft³
MaterialPolycarbonate
Heater TypeNatural Gas
Frame Material1-1/2" OD Steel Pipe
Manufacturers Part Number106308PCSN
BrandClearSpan