Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB181952

Global Industrial™ 27" Explosion Proof Dry Environment Duct Fan, 1 Phase, 1 HP

Product Description
Global Industrial's™ series Dry Environment Explosion Proof Duct Fans are designed to handle clean dry air to a maximum of 180°F. Ideally suited for removal of fumes in paint spray booths, smoke removal from welding operations or supply air for air make-up systems.

Features and Benefits:
  • Long-life maintenance free sealed for life fan bearings.
  • Spark-resistant heavy duty cast aluminum propellers.
  • Adjustable motor base allows for proper belt tension for maximum belt life.
  • Pulleys are rugged cast iron or turned steel.
  • Motors are high quality industrial grade available in single or three phase –explosion proof.

Optional Accessories:
  • Belt guard
  • Horizontal or vertical support brackets
  • Combination motor cover/belt guard
  • Inlet or outlet guards – OSHA Compliant
  • Companion flanges
  • Inspection door
  • Horizontal support legs


PRICE
$2,439.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth16 in
Height30 in
Fan Diameter27 in
Bolt Circle28-3/4 in

Product Details

Assembly RequiredNo
RPM1400 rpm
TypeDry Environment
CFM9400 CFM
Horsepower1 HP
Drive TypeBelt
Max Temperature180
Number of Blades6
Motor TypeExplosion Proof
Voltage115 / 230 V
MaterialSteel Enclosure / Aluminum Propellers
Phase1
Manufacturers Part NumberB181952
Indoor/OutdoorIndoor
Sound Level82
BrandGlobal Industrial