Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 27 Series VersaTrac® 3" Urethane Polypropylene Wheel Rigid Caster - 27-UPB-0312-R

Shown with Gray Wheel

RWM Casters 27 Series VersaTrac® 3" Urethane Polypropylene Wheel Rigid Caster - 27-UPB-0312-R

Item #: WBB1102475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.22 up to 9% OFF

Price: $20.25

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 27 Series VersaTrac® 3" Urethane Polypropylene Wheel - Rigid Caster

The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices

Weights & Dimensions

  • Wheel Diameter 3 in
  • Width 1-1/4 in
  • Wheel Diameter Range 0 to 3 in
  • Bolt Spacing 1-3/4 x 2-7/8 in
  • Weight Capacity Range 201 to 300 lbs
  • Plate Size 3-3/4 x 2-5/8 in
  • Height 4-1/4 in
  • Weight Capacity 225 lbs
  • Mounting Bolt Hole Diameter 5/16 in
  • Weight 1.8 lbs
  • Plate Length Range 3.7 to 4.1 in
  • Plate Width Range 0 to 2.7 in

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Urethane on Polypropylene
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Ball
  • Series 27
  • Warranty 1 yr
  • Caster Type Rigid
  • Manufacturers Part Number 27-UPB-0312-R
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 27 Series VersaTrac® 3" Urethane Polypropylene Wheel Rigid Caster - 27-UPB-0312-R

RWM Casters 27 Series VersaTrac® 3" Urethane Polypropylene Wheel Rigid Caster - 27-UPB-0312-R

Item #: WBB1102475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant