Take 15% off your entire order!

Offer applied at checkout

RWM Casters 27 Series VersaTrac® 4" High-Temp Nylon Wheel Swivel Caster - 27-HNP-0412-S

Shown with Gray Wheel

RWM Casters 27 Series VersaTrac® 4" High-Temp Nylon Wheel Swivel Caster - 27-HNP-0412-S

Item #: WBB1102526

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RWM Casters 27 Series VersaTrac® 4" High-Temp Nylon Wheel - Swivel Caster

The VersaTrac 27® Series Casters provide solutions to a wide range of institutional caster and industrial caster wheel applications. This light medium duty caster is available in multiple styles and sizes. It is offered in numerous top plates and stem choices and is available with nine standard wheel combinations. The VersaTrac 27® Series Caster is a durable and reliable caster featuring extra thick material in the top plate, yoke and raceways. The VersaTrac 27® Caster is heat treated for extended service life and comes standard with a metal dust shield. This light medium duty caster series provides the ultimate in value at very competitive prices

  • WIDTH INCHES 1-1/4
  • HEIGHT INCHES 5-1/4
  • CAPACITY LBS 300
  • COLOR FINISH Silver Zinc Plate Rig, Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Plain
  • BOLT SPACING INCHES 1-3/4" x 2-7/8"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 27-HNP-0412-S
  • MOUNTING BOLT HOLE DIAMETER INCHES 5/16
  • PACKAGE QUANTITY 1
  • PLATE SIZE 3-3/4" x 2-5/8"
  • SERIES 27
  • STYLE --
  • WEIGHT LBS 1.8
  • WHEEL CONSTRUCTION High Temp Nylon
  • WHEEL DIAMETER INCHES 4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 27 Series VersaTrac® 4" High-Temp Nylon Wheel Swivel Caster - 27-HNP-0412-S

RWM Casters 27 Series VersaTrac® 4" High-Temp Nylon Wheel Swivel Caster - 27-HNP-0412-S

Item #: WBB1102526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant