Tri-Arc 27 Step Steel Caged Walk Through Fixed Access Ladder, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" diameter solid steel, spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand off brackets. All-welded construction. Caged Walk-Thru exit Ladders provide extra safety. Powder coated gray finish. Meets OSHA and ANSI requirements.
PRICE
$2,299.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Weight | 489 lbs |
| Height to Top Step/Platform | 26 ft |
Product Details
| Assembly Required | Yes |
| Type | Caged |
| Number of Steps | 27 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | WLFC1227 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI & OSHA |