Tri-Arc 6 Step Double Entry Crossover Ladder, Steel, 110"L
Write a Review
|
Questions & Answers (0)
Product Description
Tri-Arc Double Entry Steel Crossover Platform, 6-step 60" platform Height, 24" Wide & 42" deep platform
PRICE
$2,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 110 in |
| Height | 96 in |
| Platform Width | 24 in |
| Platform Height | 60 in |
Product Details
| Number of Steps | 6 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | DECO6-2442 |
| Brand | Tri-Arc |