Take 15% off your entire order!

Offer applied at checkout

Qorpak 270770 Air-Tite Clear Catheter Tip Syringes, 50mL, Case of 400

Qorpak 270770 Air-Tite Clear Catheter Tip Syringes, 50mL, Case of 400

Item #: WBB2232446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Qorpak 270770 Air-Tite Clear Catheter Tip Syringes, 50mL, Case of 400

Non-Sterile Syringe Dispensers are intended for laboratory, veterinary, and industrial applications.

Features:
  • Economical non-sterile syringes for laboratory, veterinary, and industrial applications
  • Non-latex rubber plunger tip is lubricated with silicone oil
  • Polypropylene with rubber tip
  • Not registered for human medical use
  • All sizes have 10 inner packs (Item# 270770 Supplied with 16 inner packs) - quantity shown is full case quantity
50ml Air-Tite Clear Catheter Tip Syringe with Polypropylene Body, PP Plunger & Black Non-Latex Rubber End, Non-Sterile, 400 per case with End caps.

Product Details

  • Type Syringes
  • Brand Qorpak
  • Package Quantity 400
  • Description Air-Tite Catheter Tip Syringe
  • Material Polypropylene
  • Style Catheter
  • Manufacturers Part Number 270770
  • Sterile No
  • Capacity 50ml
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Qorpak 270770 Air-Tite Clear Catheter Tip Syringes, 50mL, Case of 400

Qorpak 270770 Air-Tite Clear Catheter Tip Syringes, 50mL, Case of 400

Item #: WBB2232446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant