- Die cast metal construction
- (2) 6" Wire leads
- Break glass type
- Double action
- Contact reting: 1.5 Amps and up to 125V AC/DC
- The 270 Series fire alarm pull station is for fire alarm installations in schools, hospitals, factories, and industrial locations.
- Available in both open and closed circuit designs and has a tamper proof reset function. The station's die cast body is painted red, with painted silver stripes. For replacement glass rods, order Catalog No. 270-GLR (pkg. of 20).
- The 270 Series mounts on a 4" (72mm) square box with single gang plaster cover.
- Surface mounted using the P-027193 cast back box or the P-039250 steel back box. For weatherproof mounting, order the Catalog No. STI-3150.
Edwards Signaling, K-270A-DPO, 270 Series Fire Alarm Station, Double Pole With Wire Leads
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Mounting Location | Surface Or Flush |
| Voltage | Up to 125V AC/DC V |
| Marking | Fire Alarm |
| Description | Fire Alarm Station |
| Amperage | 1.5 A |
| Operating Temperature | 32°F- 70°F |
| Operating Humidity | 95% |
| Brand | Edwards Signaling |
Compliance & Certifications
| Certifications | UL, CSFM |