Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfield

Model # :WBB2954814

MPN #: MCC18238

Allpoints 2711056 Blade, Evaporator Fan, 6", Cw

Product Description
  • Color: Clear
  • Material: Plastic
  • Length: 6" | 152 Mm
  • Inner Diameter: 3/16" | 5 Mm
  • Outer Diameter: 4" | 102 Mm
  • Type: 15/16" Fan Blades
  • Rotation: Clockwise From Shaft End
PRICE
$19.50

Min. purchase quantity is 10
10
10
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMCC18238
TypeRefrigeration Parts
BrandDelfield