Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nieco

Model # :WBB2953812

MPN #: 11478

Allpoints 2721149 Bearing, Flanged, M# 9025 For Nieco Corp.

Product Description
  • Color: White
  • Material: Plastic
  • Inner Diameter: 3/8" | 10 Mm
  • Outer Diameter: 7/8" | 22 Mm
  • Depth: 1/2" | 13 Mm
PRICE
$78.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number11478
TypeParts
BrandNieco