- Length: 16"
- Voltage: 220 V Ac
- Electrical Wattage: 725
Allpoints 2721272 Element, Heater, 220V, 725W For Nieco Corp.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 16055 |
| Type | Elements |
| Voltage | 220V V |
| Color | Brown |
| Brand | Nieco |