TPI Heavy Duty Commercial Electric Baseboard Convection Heater G2905028C - 500/375W 277/240V
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY DUTY COMMERCIAL ELECTRIC BASEBOARD CONVECTION HEATERS
Electric Baseboard Convection Heaters are made with a 22 gauge steel front. Convection electric heaters have 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6" ground lead wires. Electric heaters have a stainless steel heating element and aluminum fins. These convection heaters include standard inlet and outlet wire guards. A full-length wireway and cover are included along the back of the heater. Over-temperature thermal limit extends through the entire heated length. These baseboard heaters allow wall mounting using keyhole knockouts located every 4" on the back. Baseboard heaters measure 2-1/2"D x 6"H. Bronze powder coat finished housing. Requires Installation. UL listed. 1 Year Limited Warranty.
Electric Baseboard Convection Heaters are made with a 22 gauge steel front. Convection electric heaters have 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6" ground lead wires. Electric heaters have a stainless steel heating element and aluminum fins. These convection heaters include standard inlet and outlet wire guards. A full-length wireway and cover are included along the back of the heater. Over-temperature thermal limit extends through the entire heated length. These baseboard heaters allow wall mounting using keyhole knockouts located every 4" on the back. Baseboard heaters measure 2-1/2"D x 6"H. Bronze powder coat finished housing. Requires Installation. UL listed. 1 Year Limited Warranty.
PRICE
$259.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Depth | 2-1/2 in |
| Height | 6 in |
| Weight | 11 lbs |
Product Details
| Color | Brown |
| Amperage | 1.6/1.8 A |
| Wattage | 375/500 W |
| Voltage | 277/240 V |
| Watts High | 500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | G2905028C |
| BTU | 1275/1706 BTU |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |