- Material: Steel
- Length: 2" | 51 Mm
- Width: 5" | 127 Mm
- Includes: 13 Tooth Sprocket
- Thread: 3/16"-32
- Depth: 1 1/4" | 32 Mm
Allpoints 2721309 Clutch, Feeder Drive, Assembly For Nieco Corp.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 15882 |
| Type | Parts |
| Brand | Nieco |