Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fetco

Model # :WBB2953127

MPN #: 1023-00069

Allpoints 2762024 Lock, Faucet (L3D, L3S) For Fetco

Product Description
  • Color: Gray
  • Material: Plastic
  • Length: 1 7/8" | 47 Mm
  • Width: 7/8" | 22 Mm
PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1023-00069
TypeParts
BrandFetco