Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fetco

Model # :WBB2953125

MPN #: 1023-00030-00

Allpoints 2762022 Lock, Cover (L3D, L3S) For Fetco

Product Description
  • Color: Gray
  • Material: Plastic
  • Width: 3 1/8" | 79 Mm
  • Height: 2" | 51 Mm
PRICE
$14.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1023-00030-00
TypeParts
BrandFetco