Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB2117194

MPN #: 3180-3-024-27

Kendall Howard™ 27U LINIER® Server Cabinet, No Doors, 24" Depth

Product Description
Unlike the 3100 series, the 3180 LINIER® Server Cabinets are built without doors making it easy to monitor and access the front and back of your network equipment. Side panels are included with this series to help enclose and protect your system. Built with a 36" depth, this LINIER® Server Cabinet is suitable for telecom and datacom systems, A/V equipment, and small home audio/visual equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. Both front and rear access to your equipment is made available with the 3180 LINIER® Server Cabinets.

Features:

  • No doors
  • 24" useable depth (Also available with a 36" depth)
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top and bottom removable laser knockouts
  • 19" EIA 310-D compliant
  • Made in the USA
  • 5-Year Limited Warranty


PRICE
$1,225.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth27 in
Height54-1/4 in
Weight Capacity1300 . Stationary, 800 . on casters lbs
Weight120 lbs

Product Details

Assembly RequiredNo
TypeServer Rack Cabinet
Rack Spaces27U
ColorBlack
Door TypeNo Doors
MaterialSteel
DescriptionLINIER® Server Cabinet
Package Quantity1
Manufacturers Part Number3180-3-024-27
BrandKendall Howard

Warranty

Warranty5 yr