Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771566

MPN #: 411-STD 28

Backdraft Damper 28" - 411-STD 28

Product Description
Backdraft Dampers are non-flanged horizontal mount exhaust backdraft damper. The frame is galvanized steel with aluminum blades. The blades have a felt seal on the leading edge for quiet closing and better protection from the weather. Spring assisted to allow the blades to open quickly. Ideal for use in roof curbs, ductwork, or wall collars when using a fan or power roof ventilator. Recommended for horizontal mount exhaust applications.

MADE IN THE USA
PRICE
$119.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth2 in
Height27-3/4 in
Weight8 lbs
Max Velocity2000 ft/min
Rough Opening28 x 28 in
Max Pressure In W.G.1 in
Free Area4.58 ft³
Diameter28 in

Product Details

Number of Panels1
TypeBackdraft
For Use WithPower Roof Ventilators
Mounting LocationHorizontal
MaterialAluminum/Galvanized Steel
Manufacturers Part Number411-STD 28
BrandAir Conditioning Products

Warranty

Warranty1 yr