Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2540176

MPN #: TLH-073R-DK-BN-GG

Flash Furniture 28" Square Tempered Glass Metal Table with Dark Brown Rattan Edging

Product Description
Whether you're adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this tempered glass and metal table can help create the perfect relaxing or entertainment environment. The ripple designed table top features a smooth surface for keeping items level and boasts a designer rattan edge band that blends seamlessly with the black powder coat finish. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Couple this table with your favorite chairs and go for a monochromatic look or add a pop of color. No matter how you use it, this glass table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.

Features:
  • Square Patio Table
  • Top Size: 28" Square
  • Base Size: 25.5"W
  • Clear Tempered Glass Surface
  • 5mm Thick Glass
  • 1.375" Edge Top with Decorative Dark Brown Rattan Edge Band
  • Black Powder Coat Finish
  • Protective Plastic Floor Glides
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use
Specifications:
  • Single Unit Weight: 24 lbs
  • Fixed Width: 28 Inches
  • Fixed Depth: 28 Inches
  • Fixed Height: 28 Inches
  • Seating Capacity: 4 Count
  • Table Weight Capacity: 130 lbs
PRICE
$90.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width28 in
Depth28 in
Height28 in
Weight Capacity130 lbs
Weight24 lbs

Product Details

Assembly RequiredYes
TypeBistro Table
Frame Color FamilyBlack
ColorBrown
Table Top Color FamilyClear
Table Top MaterialGlass
Frame MaterialSteel
Leg Type4-Legs
Manufacturers Part NumberTLH-073R-DK-BN-GG
ShapeSquare
BrandFlash Furniture

Warranty

Warranty2 Years