Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275402

MPN #: STD28ECDFA

28" Bariatric Sentra EC Heavy Duty Extra Extra Wide Wheelchair, Detachable Full Arms

Product Description
The Sentra EC Extra Wide Heavy Duty Wheelchair from Drive Medical boasts a 700 pound weight capacity, made possible through the use of reinforced steel gussets, reinforced nylon upholstery, reinforced side frame, extra heavy duty front forks and casters, and dual cross bars. The stylish triple chrome coated steel frame and steel spoke wheels add a touch of elegance to this bariatric wheelchair. Available in various arm styles and seat widths, the right wheelchair exists for you.

Features and Benefits
  • 700 lb weight capacity
  • Carbon steel frame with TRIPLE coated chrome for an attractive, chip-proof, maintainable finish
  • Durable, reinforced nylon upholstery
  • Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability
  • Reinforced steel gussets at all weight bearing points provide additional strength
  • Steel, spoke wheels are strong and maintenance free
  • Heavy duty, flat free 8" front casters are adjustable in 3 positions
  • Extra heavy duty front forks
  • Reinforce side frame, caster journals and dual cross bars
  • Extra large, padded armrests provide comfort and support
  • Extra large heavy duty, aluminum footplates provide maximum support, are attractive and crack proof (Part# PH-SF or PHELR must be ordered separately)
  • Comes with push to lock wheel lock
Product Specifications
  • Armrest Length: 14"
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 18"
  • Brakes: Push-To-Lock Wheel Brakes
  • Closed Width: 14"
  • Folded Dimensions: 43" x 14" x 35"
  • Front Wheels: 8" x 2"
  • Number of Wheels: 4
  • Overall Length with Riggings: 43"
  • Rear Wheels: 24" x 2"
  • Seat Depth: 20"
  • Seat Width: 28"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19.5"
  • Product Weight Capacity: 700 lbs
  • Warranty: Limited Lifetime


PRICE
$1,175.00

1
1
Expected on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height35 in
Weight Capacity700 lbs
Weight64 lbs
Seat Width28 in
Seat Depth20 in
Overall Length with Riggings43 in
Overall Width Closed14-1/2 in
SizeBariatric
Seat To Floor Height19-1/2 in
Overall Width Opened37 in
Back Height18 in

Product Details

TypeBariatric Wheelchair
Frame Color FamilyChrome
ArmrestsDetachable Full Length Arms
ColorBlack
SeriesSentra EC
FootrestNone
DescriptionBariatric Sentra EC Heavy Duty Extra Extra Wide Wheelchair
Manufacturers Part NumberSTD28ECDFA
BrandDrive Medical

Warranty

WarrantyLifetime Limited