Cortina 28" Pack N Pop Collapsible Traffic Cone, Orange, Plastic Base, 4/Pack, 03-501-02
Write a Review
|
Questions & Answers (0)
Product Description
Meets MUTCD Standards. Internal cone light features 2 settings: steady and flashing. Operates on 2 AAA batteries (included) and endures 300 hours in flashing mode and 120 hours in steady mode. 18" and 28" Pack and Pop cones have 1 LED internal cone light bulb and 30" Pack and Pop Cones have 4 LED internal cone light bulbs. Constructed with orange waterproof nylon.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 28 in |
| Weight | 4 lbs |
| Square | 14 in² |
| Reflective Stripe Height | 6" & 4" |
Product Details
| Sheeting | Hi Intensity |
| Type | Collapsible Cone |
| Color | Orange |
| Number of Reflective Stripes | 2 |
| Material | Vinyl/Polycarbonate |
| Description | Collapsible Cone |
| Package Quantity | 4 |
| Manufacturers Part Number | 03-501-02 |
| Brand | Cortina Safety |
Compliance & Certifications
| Certifications | MUTCD |