Tensabarrier Safety Crowd Control, Queue Cone Topper, Yellow With 7.5' Black/Yellow Retractable Belt
Write a Review
|
Questions & Answers (0)
Product Description
Tensabarrier SafetyCrowd Control Queue Cone Topper, Yllw W/ 7.5' Blk/Yllw Retractable Belt
Tensabarrier Yellow TensaCone Topper 7.5' Black/Yellow Chevron Retractable Belt Barrier
The Tensacone Topper, measuring 3 inches wide and 9 inches high, is yellow with black and yellow diagonal stripes belt and is conveniently designed to fit over most standard traffic cones. It also features 7-1/2 feet of high visibility chevron webbing, which helps connect the cones together. With its 4 way connectivity, it is very easy to use and proves to be a quick and effective way to restrict access.
Traffic Cones sold separately.
This model can be returned up to 30 days after purchase only
Tensabarrier Yellow TensaCone Topper 7.5' Black/Yellow Chevron Retractable Belt Barrier
The Tensacone Topper, measuring 3 inches wide and 9 inches high, is yellow with black and yellow diagonal stripes belt and is conveniently designed to fit over most standard traffic cones. It also features 7-1/2 feet of high visibility chevron webbing, which helps connect the cones together. With its 4 way connectivity, it is very easy to use and proves to be a quick and effective way to restrict access.
Traffic Cones sold separately.
This model can be returned up to 30 days after purchase only
PRICE
$69.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Belt Length | 7-1/2 ft |
| Base Diameter | 3 in |
Product Details
| Assembly Required | No |
| Type | Cone Mount Retracting Belt Barrier |
| Color | Yellow |
| Belt Color Family | Black |
| Material | Plastic |
| Base Color Family | Black/Yellow |
| Description | Cone Topper |
| Manufacturers Part Number | TC114-35-STD-NO-D4X-C |
| Brand | Tensator |
Warranty
| Warranty | 2 yr |