Mr. Chain® 28" Reflective Traffic Cone Kit with 2" x 50'L Reflective Chain, Yellow, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
Create an apparent visual barrier with Mr. Chain®'s Reflective Cone and Chain Kit. This lightweight and portable kit is a cost-effective tool for isolating specific areas and is great for pedestrian traffic zones, parking lots, construction sites, warehouses, and more. Slide the cone connectors over the top of the yellow traffic cones and attach the reflective plastic chain. Cone connectors over the top of the safety cones and attach the reflective plastic chain. The distinctive visual barrier allows you to block off a larger area with fewer cones by spacing them farther apart. In addition, if a vehicle drives through the traffic cone chain, the chain will fall off the connector without damage. The Mr. Chain® Cone Chain Connector Kit is made of durable, high-density polyethylene with UV inhibitors to protect it from becoming brittle. This kit is ideal for indoor or outdoor settings. Revolution Series Cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Made in the USA.
PRICE
$335.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 |
| Width | 14 in |
| Height | 28 in |
| Weight | 7 lbs |
| Link Size | 2" |
| Base Diameter | 14 in |
Product Details
| Type | Reflective Traffic Cone & Reflective Chain Kit |
| Color | Yellow |
| Style | Reflective |
| Material | Polyethylene, Plastic, PVC |
| Base Color Family | Black |
| Package Quantity | 6 |
| Manufacturers Part Number | 23272-6 |
| Brand | Mr. Chain |
Compliance & Certifications
| Certifications | Meets MUTCD, NCHRP 350 |