Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB68888

Global Industrial™ Cardboard Corrugated Boxes, 28"L x 16"W x 12"H, Kraft - Pkg Qty 10

Product Description
Cardboard Corrugated Boxes 28" x 16" x 12" 200#/ECT-32 - 10 Pack

Quality standard strength industrial Corrugated Boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Cartons are sold in bundle quantities of 10 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$52.00  Sold in packages of 10 / $5.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
52.00
Buy 4 pkgs - 5 pkgs
49.10Save $2.90 (6%)
Buy 6+ pkgs
47.50Save $4.50 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length28 in
Inside Width16 in
Inside Height12 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB68888
BrandGlobal Industrial