Features:
- Sizes listed are the inside usable space of the bag
- Meets FDA and USDA specifications
- Close bags with twist ties, bag tape or with impulse sealers
Model # :WBB41137
Weights & Dimensions
| Width | 28 in |
| Depth | 24 in |
| Height | 60 in |
| Weight | 0.8 lbs |
| Side Gusset | 24 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 50 |
| Description | Gusseted Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B41137 |
| Brand | Global Industrial |
| Recyclable | No |