Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949519

MPN #: 2801419

Allpoints 2801419 Pourer, Flip Top, Red, Plst, 1Oz

Product Description
  • Color: Neon Red
  • Material: Plastic
  • Type: 1 Oz Pre-Measured, With Flip-Top
  • Sold In Quantities Of:: Each
PRICE
$5.30

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2801419
TypeBar Supplies
BrandAllPoints