Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950169

MPN #: 2801427

Allpoints 2801427 Cover, Liquor Pourer, Flex, 12-Pk

Product Description
  • Color: Smoke
  • Material: Polyurethane Flexible
  • Height: 3" | 76 Mm
  • Inner Diameter: 1 1/2" | 38 Mm
  • Sold In Quantities Of:: Pack Of 12
PRICE
$15.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2801427
TypeBar Supplies
BrandAllPoints