Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2950520

MPN #: 2801420

Allpoints 2801420 Pitcher, 60 Oz, W/Ice Chamber

Product Description
    Material: Plastic
  • Capacity: 60 Fl Oz | 1774 Ml
  • Includes: Ice Chamber And Cap
  • Type: Dishwasher Safe
  • Nsf Certified: Y
PRICE
$34.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2801420
TypeBar Supplies
BrandAllPoints